1/2 - 1 x 5 in. Galvanized Steel Bracket
1/2 - 1 x 5 in. Galvanized Steel Bracket
Frequently Purchased Together
Product Details
Product Details
- Ideal for dual pipe run applications including copper, CPVC, and PEX
- Attaches directly to flat surface or suspends 3/8" all-thread rod providing any desired height
- Can be cast into concrete slab, then bent into position
- Made in the USA
- Fits 1/2", 3/4" and 1" copper tubing size pipe
Documents
Specifications
- Application:
- CPVC Pipe, Copper Tubing, PEX Tubing
- Coating:
- Galvanized
- Depth:
- 1 in
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 1 in
- Gauge (metal):
- 20 ga
- Height:
- 4-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 5 in
- Material:
- Steel
- Product Type:
- Bracket
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Work Load Limit:
- 25 lb