1/2 - 1 x 5 in. Galvanized Steel Bracket
1/2 - 1 x 5 in. Galvanized Steel Bracket
Frequently Purchased Together
Product Details
Product Details
- Bracket attaches directly to flat surface or suspends from 3/8" all-thread rod, providing height
- Provides 1-1/4" center line height from structure
- Can be cast into concrete slab, then bent into position
- Made in the USA
- Ideal for dual pipe run applications including copper, CPVC, and PEX
Documents
Specifications
- Application:
- CPVC Pipe, Copper Pipe, PEX Pipe
- Brand Model Compatibility:
- 400, 261, 262 Series
- Coating:
- Galvanized
- Depth:
- 1-3/4 in
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 1 in
- Gauge (metal):
- 20 ga
- Height:
- 2-1/4 in
- IAPMO Listed:
- Yes
- Length:
- 5 in
- Material:
- Steel
- Product Type:
- Bracket
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Work Load Limit:
- 25 lb