1/2 - 2 x 7-1/2 in. Steel Bracket
1/2 - 2 x 7-1/2 in. Steel Bracket
Frequently Purchased Together
Product Details
Product Details
- Mounts directly to the waste/vent pipe prior to studs being erected
- Includes self-locking stainless steel band, metal straps, screws, and self-adhesive isolating felt strip
- Supports 1/2 in. to 2 in. tubing
- Easy pre-fabrication at the shop or on the job site
Documents
Specifications
- Application:
- Drinking Fountains, Lavatory, Sinks, Toilet, Water Heaters, Urinals
- Coating:
- Copper Plated
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- Yes
- Length:
- 7-1/2 in
- Material:
- Steel
- Product Type:
- Bracket
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Width:
- 1/2 in
- Work Load Limit:
- 25 lb