This product requires certification to purchase.

1/2 in. 2-Hole L Bracket

You last purchased this on
 
HoldRite™

1/2 in. 2-Hole L Bracket

  • Fast #
  • Part #H109A9
  • Item #3021129
  • Manufacturer Part #109-A-9
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

1/2 in. 2-Hole L Bracket

  • Fast #
  • Part #H109A9
  • Item #3021129
  • Manufacturer Part #109-A-9
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2760
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Copper bonded , heavy gauge steel L-bracket solution
  • Ideal for toilet stub-outs
  • Six 5/8" holes at 2-3/4", 4-1/2", 6", 7", 8", and 9"
  • Five out of the 6 holes are extruded for additional strength
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Closet
Fits Pipe Size:
1/2 in
Length:
9-1/2 in
Material:
Steel
Product Type:
L Bracket
UL Listed:
No
WaterSense Labeled:
No