1/2 in. Copper Bracket Clip
1/2 in. Copper Bracket Clip
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 18875-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Solid copper support clip solution for 1/2", 3/4" and 1" tubing at toilet, sink, water heater, and other applications
- Pipe size 1/2" CTS
Documents
Specifications
- Adjustable:
- No
- Application:
- Plumbing, Water Closets, Water Heaters
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Fits Pipe Size:
- 1/2 in
- Height:
- 2-3/50 in
- IAPMO Listed:
- Yes
- Material:
- Copper
- Product Type:
- Bracket Clip
- Width:
- 2-1/4 in
- Work Load Limit:
- 25 lb