1/2 in. Plastic Insert
1/2 in. Plastic Insert
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 250 Pallet: 11250-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Isolator clamp
- For metal studs and #121 and #125 series brackets
- Complies with UL94 V-0 requirements
- Accommodates 1/2" CTS pipe
- Fits in 1-3/8 in. or 1-11/32 in. holes
- Material: Polypropylene, light gray, UL94HB
- Temperature range: -10°F to 180°F
Documents
Specifications
- Application:
- Horizontal, Sinks, Stub-out Support, Tubing Isolation, Vertical
- Brand Model Compatibility:
- 121, 125, 700 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- Fits Pipe Size:
- 1/2 in
- IAPMO Listed:
- Yes
- Length:
- 51/100 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 180
- Product Type:
- Insert
- UL Listed:
- UL 94HB