This product requires certification to purchase.

1/2 in. Plastic Pipe Clamp

You last purchased this on
 
HoldRite™

1/2 in. Plastic Pipe Clamp

  • Fast #
  • Part #H701
  • Item #3380383
  • Manufacturer Part #701
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

1/2 in. Plastic Pipe Clamp

  • Fast #
  • Part #H701
  • Item #3380383
  • Manufacturer Part #701
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stub-out clamp ideal for 1/2" CTS PEX-to-copper transition at lavatory/sink or toilet
  • Integrates with 103, 110-R, and 709 series brackets
  • Compatible with PEX, copper, and CPVC
  • Tightens by hand, no tools required
  • Secure fit prevents forward and backward movement
  • Quicker installs that don’t require tools, glue, solder or hardware
  • Requires Certification

Documents


Specifications

Application:
Bracket, Fixture Stub-Out, Horizontal, Tubing Isolation, Vertical, Water Heaters
Brand Model Compatibility:
103, 110-R, 709, 721 Series
Color Finish Category:
Purples
Color Finish Name:
Purple, Grey
Diameter - Outside:
1-91/100 in
Fits Pipe Size:
1/2 in
IAPMO Listed:
Yes
Length:
1-1/2 in
Material:
Plastic
Material Type:
Nylon
Maximum Temperature:
140
Product Type:
Pipe Clamp
UL Listed:
UL 94V-2
Work Load Limit:
25 lb