1/2 in. Polypropylene Suspension Pipe Clamp
1/2 in. Polypropylene Suspension Pipe Clamp
Frequently Purchased Together
Product Details
Product Details
- Suspension clamp
- Ideal for CPVC, copper, and PEX tubing
- Accommodates 1/2" CTS pipe
- Mounts directly on HoldRite® stout bracket or other surfaces with two screws
- Several options available to accommodate different pipe sizes
Specifications
- Application:
- Copper Tubing, CPVC Tubing, Horizontal, PEX Tubing, Vertical, Water Heaters
- Brand Model Compatibility:
- Stout Brackets®, 170 Series
- Color Finish Category:
- Browns
- Color Finish Name:
- Tan
- Diameter - Outside:
- 9/10 in
- Fits Pipe Size:
- 1/2 in
- Height:
- 1-53/100 in
- IAPMO Listed:
- Yes
- Length:
- 2-4/25 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Pipe Clamp
- Width:
- 69/100 in