1/2 in. Steel, Nylon and PVC Bracket and Tube Clamp Kit (Box of 50)
1/2 in. Steel, Nylon and PVC Bracket and Tube Clamp Kit (Box of 50)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ideal for toilet and sink/lavatory stub-outs
- Consists of 26 in. bracket and 1/2 in. CTS stub-out clamp
Documents
Specifications
- Coating:
- Galvanized
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple, Silver, White
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Height:
- 7 in
- Length:
- 26 in
- Material:
- Plastic, Steel
- Material Type:
- Nylon, PVC
- Package Quantity:
- Box of 50
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- No