1/2 x 3 in. Copper Bracket
1/2 x 3 in. Copper Bracket
Frequently Purchased Together
Product Details
Product Details
- Ideal for copper tubing penetrating through the floor
- Single 5/8" extruded hole
- Made in the USA
Documents
Specifications
- Application:
- Vertical
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Height:
- 1-1/4 in
- IAPMO Listed:
- Yes
- Length:
- 3 in
- Material:
- Copper
- Product Type:
- Bracket
- UL Listed:
- No
- Width:
- 1-1/4 in
- Work Load Limit:
- 25 lb