1-3/4 in. x 26 in. Copper-Bonded™ Steel Pipe Support Bracket with 1/2 in. and 3/4 in. Holes
1-3/4 in. x 26 in. Copper-Bonded™ Steel Pipe Support Bracket with 1/2 in. and 3/4 in. Holes
Frequently Purchased Together
Product Details
Product Details
- Copper bonded coating
- Flat
- Positions 1/2" or 3/4" CTS pipe
Documents
Specifications
- Application:
- Drinking Fountains, Lavatory, Sinks, Toilet, Water Heaters
- Coating:
- Copper Plated
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 3/4 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- Yes
- Length:
- 25-1/2 in
- Material:
- Steel
- Product Type:
- Bracket
- UL Listed:
- No
- Width:
- 1-3/4 in
- Work Load Limit:
- 25 lb