This product requires certification to purchase.

1-3/8 x 1 in. Poly Insert

You last purchased this on
 
HoldRite™

1-3/8 x 1 in. Poly Insert

  • Fast #
  • Part #H106
  • Item #11141
  • Manufacturer Part #106
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

1-3/8 x 1 in. Poly Insert

  • Fast #
  • Part #H106
  • Item #11141
  • Manufacturer Part #106
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 25100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal for pipe support with Holdrite® 103 series and 110-R brackets
  • Compatible with PEX, copper, and CPVC tubing
  • Provides a tight grip to tubing
  • Often used at fixture stub-out locations
  • Requires Certification

Documents


Specifications

Color Finish Category:
Purples
Color Finish Name:
Purple
Diameter:
1-3/8 in
Fits Pipe Size:
1 in
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
150