This product requires certification to purchase.

1 in. Copper Plate Bracket

You last purchased this on
 
HoldRite™

1 in. Copper Plate Bracket

  • Fast #
  • Part #H114CR
  • Item #1127825
  • Manufacturer Part #114-CR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

1 in. Copper Plate Bracket

  • Fast #
  • Part #H114CR
  • Item #1127825
  • Manufacturer Part #114-CR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 900
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brackets mount directly to 4-bolt toilet carrier and position flush valve at height of 11-1/2" above toilet
  • For 1" flush valve support on wall hung toilet carriers
  • Allows for rough-in prior to framing being erected
  • Allows for support of pre-capped stub out
  • Provides a 4-1/2" offset center line rough-in
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Flush Valve
Fits Pipe Size:
1 in
Length:
23-1/4 in
Material:
Steel
Product Type:
Bracket
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/2 in