This product requires certification to purchase.

18 x 1 x 1 in. FIP x IPS Water Heater Connector

You last purchased this on
 
HoldRite™

18 x 1 x 1 in. FIP x IPS Water Heater Connector

  • Fast #
  • Part #HQFC0118
  • Item #3869713
  • Manufacturer Part #QFC-0118
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

18 x 1 x 1 in. FIP x IPS Water Heater Connector

  • Fast #
  • Part #HQFC0118
  • Item #3869713
  • Manufacturer Part #QFC-0118
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel water heater flex connector
  • High flexibility
  • Withstands 125 PSI continuous/200 PSI Max
  • Temperature rated to 190°
  • IAPMO listed and meets ASME A12.18.6
  • Meets UPC and IPC codes
  • Large inside diameter for high flow rate
  • Extremely resistant to kinking
  • Size: 1" FIP x 1" FIP x 18"
  • Requires Certification

Documents


Specifications

Color Finish Category:
Silver Tones
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed:
Yes
Length:
18 in
Material:
Stainless Steel
Material Type:
304L
Maximum Temperature:
190
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov