10-47/100 in. Plastic Support Bracket
10-47/100 in. Plastic Support Bracket
Frequently Purchased Together
Product Details
Product Details
- Double-run PEX pop-up for PEX, soft copper, flexible conduit
- Tube sizes 3/8" through 1-1/8" OD
- Manifold capability with interlocking feet
- Design allows for side-entry of tubing
Documents
Specifications
- Application:
- Pipe, Electrical Conduit
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Fits Pipe Size:
- 3/8 in - 1-1/8 in
- Height:
- 11-17/100 in
- IAPMO Listed:
- Yes
- Length:
- 10-47/100 in
- Material:
- Plastic
- Material Type:
- Reinforced Polypropylene
- Maximum Temperature:
- 190
- Minimum Temperature:
- -10
- Product Type:
- Support Bracket
- Width:
- 3-93/100 in
- Work Load Limit:
- 25 lb