8 in. Clamp Galvanized Steel Pipe Harness
117-BP Series 8 in. Clamp Galvanized Steel Pipe Harness
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ideal for restraining hub-less cast iron soil pipe against separation during high thrust conditions
- Engineered to meet plumbing codes, pipe manufacturers' installation instructions and CISPI installation handbook
- Installs in minutes
- Built with stainless steel black iron
- No special tools required for installation
- No field cutting or modifications required
- Includes all components in each kit
Documents
Specifications
- Application:
- No-Hub Fittings, Cast Iron Soil Pipe
- Collection:
- 117-BP Series
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Material:
- Steel, Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- No