This product requires certification to purchase.

3 in. No Hub Fitting Rest Kit for Up Threaded Pipe Only

HoldRite™

117-K Series 3 in. No Hub Fitting Rest Kit for Up Threaded Pipe Only

  • Fast #
  • Part #H1173K
  • Item #3869705
  • Manufacturer Part #117-3K
5 out of 5 Customer Rating
Brand image
HoldRite™

117-K Series 3 in. No Hub Fitting Rest Kit for Up Threaded Pipe Only

  • Fast #
  • Part #H1173K
  • Item #3869705
  • Manufacturer Part #117-3K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Short sweep 1/4 bend restraints
  • Ideal for restraining hub-less cast iron soil pipe against separation during high thrust conditions
  • Built with stainless steel, black iron and/or galvanized components
  • No field cutting or modifications required
  • Installs in minutes
  • Made in the USA
  • Requires Certification

Specifications

Application:
Cast Iron Soil Pipe
Collection:
117-K Series
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
FM Approved:
No
Fits Pipe Size:
2 in - 3 in
Material:
Stainless Steel
Product Type:
Fitting Restraint
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671119117325