This product requires certification to purchase.

6 in. No Hub Bend Restraint

You last purchased this on
 
HoldRite™

117-LL Series 6 in. No Hub Bend Restraint

  • Fast #
  • Part #H1176LL
  • Item #9339290
  • Manufacturer Part #117-6LL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

117-LL Series 6 in. No Hub Bend Restraint

  • Fast #
  • Part #H1176LL
  • Item #9339290
  • Manufacturer Part #117-6LL
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Options for pipes sized 2-8 in
  • Kit includes two galvanized straps and six stainless steel band clamps
  • Strap material: 24GA, CRS, galvanized
  • Band material: Stainless steel body, band & screw
  • 60 in./lbs. minimum torque on band
  • Requires Certification

Specifications

Application:
Cast Iron Soil Pipe
Coating:
Galvanized
Collection:
117-LL Series
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fits Pipe Size:
6 in
Material:
Stainless Steel
Origin:
Domestic
Product Type:
Bend Restraint
Proposition 65:
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.