This product requires certification to purchase.

10 x 8 in. Clamp Galvanized Steel Pipe Harness

You last purchased this on
 
HoldRite™

117-R Series 10 x 8 in. Clamp Galvanized Steel Pipe Harness

  • Fast #
  • Part #H11710X8R
  • Item #8097983
  • Manufacturer Part #117-10x8R
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

117-R Series 10 x 8 in. Clamp Galvanized Steel Pipe Harness

  • Fast #
  • Part #H11710X8R
  • Item #8097983
  • Manufacturer Part #117-10x8R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For 2-8-in. pipes, kits include two galvanized steel straps with four stainless steel straps
  • For pipes 10-15 in. x 2-8 in. kits include one black iron pipe clamp and two galvanized straps with two stainless steel band clamps
  • For pipes 12-15 in. x 10-12 in. kits include two black iron pipe clamps and two heavy galvanized straps with T-bolts
  • “G” denotes all galvanized steel components
  • Requires Certification

Documents


Specifications

Application:
No-Hub Fittings, Cast Iron Soil Pipe
Collection:
117-R Series
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fits Pipe Size:
10 in x 8 in
Material:
Steel, Iron, Stainless Steel
Proposition 65:
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
No