This product requires certification to purchase.

6 - 8 in. Mid-Stream Position Restraint

You last purchased this on
 
HoldRite™

117 Series 6 - 8 in. Mid-Stream Position Restraint

  • Fast #
  • Part #H1178X6CM
  • Item #4102886
  • Manufacturer Part #117-8X6CM
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

117 Series 6 - 8 in. Mid-Stream Position Restraint

  • Fast #
  • Part #H1178X6CM
  • Item #4102886
  • Manufacturer Part #117-8X6CM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal for restraining hub-less cast iron soil pipe against separation during high thrust conditions
  • Engineered to meet plumbing codes, pipe manufacturers’ installation instructions and CISPI installation handbook
  • Installs in minutes
  • Built with stainless steel black iron
  • No special tools required for installation
  • No field cutting or modifications required
  • Includes all components in each kit
  • Strap material: 24GA, CRS, galvanized
  • Torque: 60 in./lbs. minimum on band
  • Thrust force resistant test data available on request
  • Requires Certification

Specifications

Application:
Cast Iron Soil Pipe
Collection:
117 Series
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
FM Approved:
No
Fits Pipe Size:
6 in - 8 in
Material:
Stainless Steel, Steel
Product Type:
Fitting Restraint
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
No