6 in. End of Line Position Restraint
117 Series 6 in. End of Line Position Restraint
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for restraining hub-less cast iron soil pipe against separation during high thrust conditions
- Engineered to meet plumbing codes, pipe manufacturers’ installation instructions and CISPI installation handbook
- Installs in minutes
- Built with stainless steel black iron
- No special tools required for installation
- No field cutting or modifications required
- Includes all components in each kit
- End-of-line, combination Wye and 1/8 bend fitting with blind plug restraint kits
- Include three galvanized steel straps with six stainless steel band clamps for kits up to 4
- Kits for combos with 5" or larger barrels include four galvanized steel straps and eight stainless steel band clamps
Specifications
- Application:
- Cast Iron Soil Pipe
- Collection:
- 117 Series
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Material:
- Stainless Steel, Steel
- Product Type:
- Fitting Restraint
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671119803785