This product requires certification to purchase.

10 x 6 in. Clamp Galvanized Steel Pipe Harness

You last purchased this on
 
HoldRite™

117-W Series 10 x 6 in. Clamp Galvanized Steel Pipe Harness

  • Fast #
  • Part #H11710X6W
  • Item #8097925
  • Manufacturer Part #117-10x6W
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

117-W Series 10 x 6 in. Clamp Galvanized Steel Pipe Harness

  • Fast #
  • Part #H11710X6W
  • Item #8097925
  • Manufacturer Part #117-10x6W
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Kits for 2-4 in. branches includes two galvanized steel straps with four stainless steel band clamps
  • Kits for 5-8-in. branches include four galvanized steel straps
  • “G” denotes all galvanized steel components
  • Requires Certification

Documents


Specifications

Application:
No-Hub Fittings, Cast Iron Soil Pipe
Collection:
117-W Series
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fits Pipe Size:
10 in x 6 in
Material:
Steel, Iron
Proposition 65:
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.