This product requires certification to purchase.

12 in. No Hub Fitting Restraint Wye

You last purchased this on
 
HoldRite™

117-W Series 12 in. No Hub Fitting Restraint Wye

  • Fast #
  • Part #H11712W
  • Item #8097693
  • Manufacturer Part #117-12W
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

117-W Series 12 in. No Hub Fitting Restraint Wye

  • Fast #
  • Part #H11712W
  • Item #8097693
  • Manufacturer Part #117-12W
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal for restraining hub-less cast iron soil pipe against separation during high thrust conditions
  • Engineered to meet plumbing codes, pipe manufacturers’ installation instructions and CISPI installation handbook
  • Installs in minutes
  • Built with stainless steel, black iron and/or galvanized components
  • No special tools required for installation
  • No field cutting or modifications required
  • Kits for 2-4 in. branches includes two galvanized steel straps with four stainless steel band clamps
  • Kits for 5-8-in. branches include four galvanized steel straps
  • "G" denotes all galvanized steel components
  • Requires Certification

Specifications

Application:
Cast Iron Soil Pipe
Collection:
117-W Series
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
FM Approved:
No
Fits Pipe Size:
12 in
Material:
Stainless Steel, Steel
Pipe Compatibility:
Metal
Product Type:
Fitting Restraint Wye
Proposition 65:
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
No