12-21 in. Expand Bracket with 4-Screw
12-21 in. Expand Bracket with 4-Screw
Frequently Purchased Together
Product Details
Product Details
- Galvanized steel trapeze platform with telescoping design
- Bracket size 23-40 in
- Load rating up to 1100 lbs
- Accepts standard 3/8 in all thread rod
- Includes 4 screws
- UL listed
- Ideal for multiple pipe run applications including gas copper PEX and CPVC
Documents
Specifications
- ASTM:
- ASTM A-653-99, ASTM G-90
- Coating:
- Galvanized
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 1-3/8 in
- Height:
- 7 in
- Length:
- 21 in
- Material:
- Steel
- Product Type:
- Trapeze Bracket
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes