This product requires certification to purchase.

1/2 - 3 x 4-1/2 in. Steel Pipe Support Bracket

You last purchased this on
 
HoldRite™

1/2 - 3 x 4-1/2 in. Steel Pipe Support Bracket

  • Fast #
  • Part #HV2
  • Item #426869
  • Manufacturer Part #V-2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

1/2 - 3 x 4-1/2 in. Steel Pipe Support Bracket

  • Fast #
  • Part #HV2
  • Item #426869
  • Manufacturer Part #V-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ideal for plumbing chase walls
  • Easy pre-fabrication at the shop or on the job site
  • Mounts to waste/vent pipe or building structure prior to studs being erected
  • Comes with self-locking stainless steel band and isolating felt pad
  • Requires Certification

Documents


Specifications

Application:
Residential
Coating:
Copper Plated
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Fits Pipe Size:
1/2 in - 3 in
Gauge (metal):
16 ga
Height:
4-5/8 in
Length:
4-1/2 in
Material:
Steel
Width:
4-1/2 in
Work Load Limit:
250 lb