This product requires certification to purchase.

18 in. Galvanized Telescoping Bracket in Silver

You last purchased this on
 
HoldRite™

18 in. Galvanized Telescoping Bracket in Silver

Brand image
You last purchased this on
 
HoldRite™

18 in. Galvanized Telescoping Bracket in Silver

  • Fast #
  • Part #HSB1S
  • Item #1601886
  • Manufacturer Part #SB1S
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Multi-purpose bracket supports various application solutions
  • Ideal for lavatory, shower, or water closet
  • Telescoping design supports copper, PEX, CPVC, and many other types of piping
  • Numerous clamps and fittings integrate onto multiple sides of the stout bracket for superior strength and versatility
  • Includes 4 screws
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Coating:
Galvanized
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Fits Pipe Size:
1-3/8 in
Height:
7 in
Length:
18 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes



Customers Also Bought
1–6 of 18 items
Part #H250
Item #1743109
4.2 out of 5 Customer Rating
Requires Certification
Part #H10326
Item #30022
4.8 out of 5 Customer Rating
Requires Certification
Part #H266
Item #7026314
5 out of 5 Customer Rating
Requires Certification
Part #PF34250
Item #760249
4.7 out of 5 Customer Rating
Requires Certification
Part #H261
Item #1816602
3.1 out of 5 Customer Rating
Requires Certification
Part #H701
Item #3380383
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #HSB12502
Item #1743110
5 out of 5 Customer Rating
Requires Certification
Part #HSB1
Item #1602951
3.1 out of 5 Customer Rating
Requires Certification
Part #H425
Item #3799919
5 out of 5 Customer Rating
Requires Certification
Part #H115
Item #127863
3.6 out of 5 Customer Rating
Requires Certification
Part #H263
Item #2033910
3.5 out of 5 Customer Rating
Requires Certification
Part #H10118
Item #15575
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing