18 in. Steel Pipe Support Bracket
18 in. Steel Pipe Support Bracket
Frequently Purchased Together
Product Details
Product Details
- Copper bonded bracket providing a platform for horizontal or vertical tube support
- Ideal for shower head diverter, tub spout, and sink applications
- Copper bonded feature allows tubes to be soldered directly to bracket
- Galvanized steel 90° bracket
- CUL and UL listed
- No tools or hardware required for use with Holdrite® #251 clamp
- Supports tubing in vertical and horizontal positions
- Option with sound-rated, polypropylene variable closure clamp available in bulk packaging
Documents
Specifications
- ASTM:
- ASTM A-653
- Application:
- Showers, Toilet, Urinals, Vertical, Water Heaters
- Coating:
- Copper
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Fits Pipe Size:
- 1/2 in
- Gauge (metal):
- 18 ga
- Height:
- 63/100 in
- IAPMO Listed:
- Yes
- Length:
- 18 in
- Material:
- Steel
- Product Type:
- Bracket
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Width:
- 63/100 in
- Work Load Limit:
- 35 lb