This product requires certification to purchase.

2-1/2 in. J-Hanger

You last purchased this on
 
HoldRite™

2-1/2 in. J-Hanger

  • Fast #
  • Part #H326
  • Item #3869676
  • Manufacturer Part #326
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

2-1/2 in. J-Hanger

  • Fast #
  • Part #H326
  • Item #3869676
  • Manufacturer Part #326
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • J-hanger with TPE liner
  • Ideal for noise and vibration isolation, and dissimilar metal isolation
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 and SP-69 (type 10)
  • Accommodates 2" IPS pipe
  • Compatible with multiple pipe types
  • Comes in a range of options to accommodate different pipe sizes
  • Requires Certification

Documents


Specifications

Application:
Acoustic Isolation, Horizontal, Overhead Support
Color Finish Category:
Whites
Color Finish Name:
Off White
Fits Pipe Size:
2 in - 2-1/2 in
Height:
5-2/5 in
Length:
9/10 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel, Plastic
Material Type:
Thermoplastic Elastomer
Maximum Temperature:
225
Product Type:
J Hanger
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Width:
3-4/5 in
Work Load Limit:
400 lb