This product requires certification to purchase.

2 in. Floor Drain Sleeve

You last purchased this on
 
HoldRite™

2 in. Floor Drain Sleeve

  • Fast #
  • Part #HHFP23CIDRN
  • Item #7220995
  • Manufacturer Part #HFP-23CI-DRN
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

2 in. Floor Drain Sleeve

  • Fast #
  • Part #HHFP23CIDRN
  • Item #7220995
  • Manufacturer Part #HFP-23CI-DRN
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use in no-hub cast iron drains and piping
  • Mount drain body on top of sleeve and secure to deck
  • Does not include drain
  • Requires Certification

Specifications

Brand Model Compatibility:
Cast Iron Drains and Piping
Color Finish Category:
Whites
Color Finish Name:
White, Silver
Fits Pipe Size:
2 in
IAPMO Listed:
No
Material:
Plastic, Steel
Product Type:
Drain Sleeve