This product requires certification to purchase.

2 in. Test Wedge with Valve

You last purchased this on
 
HoldRite™

2 in. Test Wedge with Valve

  • Fast #
  • Part #HTRW2V
  • Item #5058894
  • Manufacturer Part #TRW2V
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

2 in. Test Wedge with Valve

  • Fast #
  • Part #HTRW2V
  • Item #5058894
  • Manufacturer Part #TRW2V
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compatible with Testrite® PVC, ABS, and no-hub cast iron test/cleanout tees
  • For use with Testrite® test/cleanout tee only
  • Accommodates 2" pipe size
  • Included 3/4" male hose threads on the valve stem allow installer to fill and drain at the test port
  • Requires Certification

Documents


Specifications

Application:
DWV, Testing
Color Finish Name:
Black
Length:
4-3/20 in
Material:
Plastic
Material Type:
Nylon
Pipe Capacity:
2 in
Pressure - Maximum:
50 psi
Product Type:
Test Wedge with Valve