2 in. x 9 in. Copper-Bonded™ Steel Pipe Support Bracket with 1/2 in. Notches and 4 in. Stainless Steel Band
2 in. x 9 in. Copper-Bonded™ Steel Pipe Support Bracket with 1/2 in. Notches and 4 in. Stainless Steel Band
Frequently Purchased Together
Product Details
Product Details
- For 1/2 in copper tubing on 4 in, 6 in, and 8 in centers
- Self locking stainless steel band and self-adhesive isolating felt included
- Install directly to the waste/vent pipe prior to studs being erected
- Easy pre-fabrication at the shop or on the job site
- Ideal for lavatory and sink
- Fits in 3-1/2 in or wider wall
Documents
Specifications
- Application:
- Lavatory, Sinks
- Coating:
- Copper
- Diameter:
- 4 in
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- Yes
- Length:
- 9-31/100 in
- Material:
- Steel
- Product Type:
- Bracket
- UL Listed:
- No
- Work Load Limit:
- 25 lb