20 x 1/2 in. Pipe Flat Copper Bond Bracket
20 x 1/2 in. Pipe Flat Copper Bond Bracket
Frequently Purchased Together
Product Details
Product Details
- Has 5/8 in. holes on 2 in. centers
- Copper bonded coating
- Positions 1/2 in. CTS pipe
Specifications
- Coating:
- Copper Plated
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Gauge (metal):
- 16 ga
- Length:
- 20 in
- Material:
- Steel
- UL Listed:
- No