24 x 1 x 1 in. FIP Water Heater Connector
24 x 1 x 1 in. FIP Water Heater Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel water heater flex connector
- High flexibility
- Withstands 125 PSI continuous/200 PSI Max
- Temperature rated to 190°
- IAPMO listed and meets ASME A12.18.6
- Meets UPC and IPC codes
- Large inside diameter for high flow rate
- Extremely resistant to kinking
- Size: 1" FIP x 1" FIP x 24"
Documents
Specifications
- Color Finish Category:
- Silver Tones
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- Yes
- Length:
- 24-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 190
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 671119001242