3/4 in. Plastic Insert
3/4 in. Plastic Insert
Frequently Purchased Together
Product Details
Product Details
- Red for hot water lines
- For metal studs
- For use with HoldRite® #121 and #125 series brackets
- Meets UL 94 V-2 requirements
- Off-center hole design allows for cross-over without fittings
- Fits in 1-3/8 in. or 1-11/32 in. holes
- Material: Polypropylene, UL94V-2, blue
- Temperature range: -10°F to 180°F
Documents
Specifications
- Application:
- Horizontal, Metal Studs, Through-Stud Isolation, Tubing Isolation, Vertical
- Brand Model Compatibility:
- 121, 125 Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Fits Pipe Size:
- 3/4 in
- IAPMO Listed:
- Yes
- Length:
- 51/100 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 180
- Product Type:
- Insert
- UL Listed:
- UL 94V-2