3/4 in. Plastic Insert
3/4 in. Plastic Insert
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ideal for lavatory, sink, and water closet stub-out support
- Inserts lock into Lokrite® brackets and create a strong support with the use of CPVC cement
- Accommodates 3/4" CTS pipe
- Designed to integrate with HoldRite® #601 and #609-N-6 brackets
- UPC/IPC/IAPMO listed
- Material: PVC, white
- Temperature range: -10°F to 150°F
Documents
Specifications
- Application:
- CPVC Pipe, Horizontal, Sinks, Stub-out Support, Tubing Isolation, Vertical
- Brand Model Compatibility:
- 601, 609-N-6
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 1-13/100 in
- Fits Pipe Size:
- 3/4 in
- IAPMO Listed:
- Yes
- Length:
- 59/100 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 150
- Product Type:
- Insert
- Work Load Limit:
- 25 lb