This product requires certification to purchase.

3/4 in. Plastic Metal Studding Insulating Clamp

You last purchased this on
 
HoldRite™

3/4 in. Plastic Metal Studding Insulating Clamp

  • Fast #
  • Part #H425
  • Item #3799919
  • Manufacturer Part #425
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

3/4 in. Plastic Metal Studding Insulating Clamp

  • Fast #
  • Part #H425
  • Item #3799919
  • Manufacturer Part #425
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Through-stud isolator for metal studs and brackets
  • Integrates with HOLDRITE® 121 and 125 series brackets
  • Positioning and dissimilar metal isolation for copper, CPVC, and PEX tubing
  • Accommodates 3/4 in CTS pipe
  • Temperature range: -10°F to 180°F
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Fits Pipe Size:
3/4 in
Gauge (metal):
25 ga
Height:
1-29/100 in
IAPMO Listed:
Yes
Length:
1-29/100 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Insert
UL Listed:
UL 94HB
Weight:
0.006 lb
Width:
1-29/100 in