This product requires certification to purchase.

3/8 - 1/2 in. Plastic Turn-Out Support

You last purchased this on
 
HoldRite™

3/8 - 1/2 in. Plastic Turn-Out Support

  • Fast #
  • Part #HUB705
  • Item #3710024
  • Manufacturer Part #705
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

3/8 - 1/2 in. Plastic Turn-Out Support

  • Fast #
  • Part #HUB705
  • Item #3710024
  • Manufacturer Part #705
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Turn-out support for 3/4" and 1/2" CTS PEX tubing
  • Ideal for lavatory/sink & toilet stub-out and overhead 90° turn
  • Mount to block of wood or other flat surface
  • Unique design allows for side-entry of tubing
  • Material: Polypropylene, 30% glass filled
  • Temperature range: -10°F to +190°F
  • Requires Certification

Documents


Specifications

Application:
Fixture Stub-Out, Horizontal, PEX Tubing, Tubing Isolation, Vertical
Color Finish Name:
Purple
Depth:
4-1/8 in
Fits Pipe Size:
3/8 in - 1/2 in
Height:
5-31/100 in
Length:
4-3/25 in
Material:
Plastic
Product Type:
Turn-Out Support
Width:
2-2/5 in
Work Load Limit:
25 lb