This product requires certification to purchase.

3/8 - 1 in. Plastic Strut Pipe Clamp in Medium Blue

You last purchased this on
 
HoldRite™

3/8 - 1 in. Plastic Strut Pipe Clamp in Medium Blue

  • Fast #
  • Part #H257P
  • Item #2480385
  • Manufacturer Part #257-P
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

3/8 - 1 in. Plastic Strut Pipe Clamp in Medium Blue

  • Fast #
  • Part #H257P
  • Item #2480385
  • Manufacturer Part #257-P
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 14050
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Variable strut clamp
  • Ideal for securing copper, PEX, CPVC and gas tubing directly to strut/channel
  • No tools required
  • Includes sound-rated/isolation pads to reduce noise and vibration
  • Up to 1" CTS pipe
  • Requires Certification

Documents


Specifications

Application:
Acoustic Isolation, Horizontal, Medical Gas Support, Mid-Span Support, Overhead Support, Trapeze, Vertical
Color Finish Category:
Blues
Color Finish Name:
Medium Blue
Depth:
37/50 in
Fits Pipe Size:
3/8 in - 1 in
Height:
1-22/25 in
Material:
Plastic
Material Type:
Nylon
Maximum Temperature:
180
Minimum Temperature:
-10
Product Type:
Strut Clamp
UL Listed:
Yes
Width:
2-1/2 in
Work Load Limit:
200 lb