4 x 16 in. Cast-In Place Optional Pipe Size Sleeve
4 x 16 in. Cast-In Place Optional Pipe Size Sleeve
Product Details
Product Details
- Interior mid-body seal provides water resistant penetration
- Built-in fire protection
- Includes OSHA compliant safety cap
Documents
Specifications
- ASTM:
- ASTM G-23, ASTM G-53, ASTM E-84, ASTM E-814
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- Polypropylene, Thermoplastic Elastomer
- Maximum Temperature:
- 555
- NSF Certified:
- No
- UL Listed:
- No