This product requires certification to purchase.

5 in. No-Hub Retention Band

You last purchased this on
 
HoldRite™

5 in. No-Hub Retention Band

  • Fast #
  • Part #H1175L
  • Item #4102766
  • Manufacturer Part #117-5L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

5 in. No-Hub Retention Band

  • Fast #
  • Part #H1175L
  • Item #4102766
  • Manufacturer Part #117-5L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Five inch 1/16, 1/8 and 1/6 bend restraint
  • Ideal for restraining hubless cast iron soil pipe joints against separation during high thrust conditions
  • Made in the USA
  • Built with stainless steel, black iron, and/or galvanized components
  • No field cutting or modifications required
  • Installs in minutes
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Color Finish Name:
Black, Silver
FM Approved:
No
Fits Pipe Size:
10 in
Material:
Iron, Steel
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
No