This product requires certification to purchase.

6 in. Galvanized Steel and Stainless Steel No Hub Pipe Harnesses for Plumbing

You last purchased this on
 
HoldRite™

6 in. Galvanized Steel and Stainless Steel No Hub Pipe Harnesses for Plumbing

  • Fast #
  • Part #H1176L
  • Item #4102785
  • Manufacturer Part #117-6L
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

6 in. Galvanized Steel and Stainless Steel No Hub Pipe Harnesses for Plumbing

  • Fast #
  • Part #H1176L
  • Item #4102785
  • Manufacturer Part #117-6L
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Six inch 1/16, 1/8 and 1/6 bend restraint
  • Ideal for restraining hub-less cast iron soil pipe against separation during high thrust conditions
  • Made in the USA
  • Built with stainless steel, black iron and/or galvanized components
  • No field cutting or modifications required
  • Installs in minutes
  • 1/16, 1/8 and 1/6 bend restraint kits (2" - 8")
  • Includes two galvanized steel straps and five stainless steel band clamps
  • Requires Certification

Specifications

Application:
Cast Iron Soil Pipe
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
FM Approved:
No
Fits Pipe Size:
6 in
Material:
Stainless Steel, Steel
Product Type:
Fitting Restraint
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
No