2 in. Steel Strut Pipe Clamp
7 Series 2 in. Steel Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Steel strut clamp insulation couplings
- Strut-mounted insulated pipe solution
- Mounts directly to strut
Documents
Specifications
- Application:
- Pipe
- Collection:
- 7 Series
- Fits Pipe Size:
- 2 in
- MSS:
- MSS SP-58
- Material:
- Steel
- Product Type:
- Strut Clamp
- Thickness:
- 1 in
- UL Listed:
- UL 2043