This product requires certification to purchase.

8 in. No-Hub Fitting Restraint

You last purchased this on
 
HoldRite™

8 in. No-Hub Fitting Restraint

  • Fast #
  • Part #H1178CE
  • Item #4102580
  • Manufacturer Part #117-8CE
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

8 in. No-Hub Fitting Restraint

  • Fast #
  • Part #H1178CE
  • Item #4102580
  • Manufacturer Part #117-8CE
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ideal for restraining hub-less cast iron soil pipe against separation during high thrust conditions
  • Engineered to meet plumbing codes, pipe manufacturers’ installation instructions and CISPI installation handbook
  • Installs in minutes
  • Built with stainless steel black iron
  • No special tools required for installation
  • No field cutting or modifications required
  • Includes all components in each kit
  • End-of-line, combination Wye and 1/8 bend fitting with blind plug restraint kits
  • Include three galvanized steel straps with six stainless steel band clamps for kits up to 4
  • Kits for combos with 5" or larger barrels include four galvanized steel straps and eight stainless steel band clamps
  • Requires Certification

Specifications

Application:
Cast Iron Soil Pipe
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
FM Approved:
No
Fits Pipe Size:
8 in
Material:
Stainless Steel, Steel
Product Type:
Fitting Restraint
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.