This product requires certification to purchase.

1 - 2 in. Kynar Flex® Pipe Clamp

You last purchased this on
 
HoldRite™

Flame Fighter™ #280-S 1 - 2 in. Kynar Flex® Pipe Clamp

  • Fast #
  • Part #H280S
  • Item #3710020
  • Manufacturer Part #280-S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

Flame Fighter™ #280-S 1 - 2 in. Kynar Flex® Pipe Clamp

  • Fast #
  • Part #H280S
  • Item #3710020
  • Manufacturer Part #280-S
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 3750
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Variable clamp
  • Meets ASTM E84 25/50 and UL 94 V-0 requirements
  • Accommodates 1-2 in CTS/IPS pipe
  • Load rating of up to 300 pounds
  • Ideal for securing tubing to Hold Rite EZ-Strut trapeze platform or stout brackets
  • Requires Certification

Documents


Specifications

Application:
CPVC Tubing, Conduit, Copper Tubing, Dissimilar Metal Isolation, Medical Gas Support, Mid-Span Support, Overhead Support, PEX Tubing, Plenum Support, Trapeze, Tubing Isolation
Collection:
Flame Fighter™ #280-S
Color Finish Name:
Yellow
Fits Pipe Size:
1 in - 2 in
Length:
4-7/20 in
Material:
Plastic
Product Type:
Pipe Clamp
Width:
93/100 in
Work Load Limit:
300 lb