This product requires certification to purchase.

Floor Mounted Water Heater Equipment Support for 20 - 26 in. Diameter Tanks

You last purchased this on
 
HoldRite™

Floor Mounted Water Heater Equipment Support for 20 - 26 in. Diameter Tanks

  • Fast #
  • Part #H20FMWH1
  • Item #7053857
  • Manufacturer Part #20-FMWH-1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

Floor Mounted Water Heater Equipment Support for 20 - 26 in. Diameter Tanks

  • Fast #
  • Part #H20FMWH1
  • Item #7053857
  • Manufacturer Part #20-FMWH-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Mount water heaters in open spaces directly to the floor
  • Supports water heaters up to 75 gallons
  • Secures water heaters in top third and bottom third of unit, per code
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
20 in - 26 in Diameter Tanks
IAPMO Listed:
No
Material:
Cold Rolled Steel, Steel
Product Type:
Support Kit
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.