This product requires certification to purchase.

You last purchased this on
 
HoldRite™

  • Fast #
  • Part #H104
  • Item #16103
  • Manufacturer Part #104
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

  • Fast #
  • Part #H104
  • Item #16103
  • Manufacturer Part #104
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ideal for support with Holdrite® 103 series and 110-R brackets
  • Compatible with PEX, copper, and CPVC tubing
  • Provides a tight grip to tubing
  • Often used at fixture stub-out locations
  • Requires Certification

Documents


Specifications

Color Finish Category:
Purples
Color Finish Name:
Purple
Diameter:
1-3/8 in
Fits Pipe Size:
1/2 in
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
150