Frequently Purchased Together
Product Details
Product Details
- Ideal for support with Holdrite® 103 series and 110-R brackets
- Compatible with PEX, copper, and CPVC tubing
- Provides a tight grip to tubing
- Often used at fixture stub-out locations
- Comes in multiple sizes
Documents
Specifications
- Application:
- CPVC Tubing, Copper Tube, PEX Tubing
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Diameter - Outside:
- 1-18/25 in
- Fits Pipe Size:
- 3/4 in
- IAPMO Listed:
- Yes
- Length:
- 13/20 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 150
- Minimum Temperature:
- -10
- Product Type:
- Isolator Insert