Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Secures expansion tank to wall and takes weight load off pipes
- Galvanized and stainless steel construction
- Supports tanks up to 13-in diameter
- Supports tanks up to 5 gallons
- Includes mounting bracket, (2) support straps, and mounting screws
Specifications
- Capacity:
- 5 gal
- Height:
- 7-63/100 in
- Length:
- 1-63/100 in
- Material:
- Steel
- Product Type:
- Expansion Tank Support Kit
- Weight Capacity:
- 70 lb
- Width:
- 1-24/25 in