This product requires certification to purchase.

20.2 oz. Firestop Sealant

You last purchased this on
 
HoldRite™

HydroFlame™ 100 20.2 oz. Firestop Sealant

  • Fast #
  • Part #HHF10020S
  • Item #8133405
  • Manufacturer Part #HF100-20S
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

HydroFlame™ 100 20.2 oz. Firestop Sealant

  • Fast #
  • Part #HHF10020S
  • Item #8133405
  • Manufacturer Part #HF100-20S
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Flexible (Elastomeric) and paintable
  • Meets LEED Criteria
  • Water based
  • High STC rating 65
  • 3 year shelf life
  • FBC™ system compatible
  • G21 testing for obstruction of mold growth
  • Clean Air Gold certified
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-814
CARB OTC LEED Compliant:
No
Collection:
HydroFlame™ 100
Color Finish Category:
Reds
Color Finish Name:
Red
FM Approved:
No
NSF Certified:
No
Product Type:
Firestop Sealant
Size:
20.2 oz
UL Listed:
Yes