5 gal Firestop Sealant in Red
HydroFlame™ 100 5 gal Firestop Sealant in Red
Frequently Purchased Together
Product Details
Product Details
- Flexible (Elastomeric) and paintable
- Meets LEED Criteria
- Water based
- High STC rating 65
- 3 year shelf life
- FBC™ system compatible
- G21 testing for obstruction of mold growth
- Clean Air Gold certified
Documents
Specifications
- ASTM:
- ASTM E-814
- Application:
- Fire Protection
- CARB OTC LEED Compliant:
- No
- Collection:
- HydroFlame™ 100
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- FM Approved:
- No
- NSF Certified:
- No
- Product Type:
- Firestop Sealant
- Size:
- 5 gal
- UL Listed:
- Yes